Zoro Homepage

IndividualStencil, LetterSet, LDPE

  • Mfr # 4370-005

  • Zoro # G716506756


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Includes
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Individual Character Height
5 in
Reusable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4370-005
Zoro #
G716506756
UPC #
843300149679
Country of Origin
United States

Dimensions

Individual Character Height
5 in
Overall Stencil Height
5 in
Overall Stencil Thickness
0.062 in

Details

Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Includes
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Reusable
No
Stencil Application
Parking Lot
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Character Type
Letter

Description

Small Alphabet Stencil Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.