IndividualStencil, LetterSet, LDPE
Mfr # 4370-060
Zoro # G616506788
product price: $1,768.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Overall Stencil Thickness
0.062 in
Character Type
Letter
Product Type
Individual Stencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4370-060
Zoro #
G616506788
UPC #
843300149914
Country of Origin
United States
Dimensions
Overall Stencil Thickness
0.062 in
Overall Stencil Height
60 in
Individual Character Height
60 in
Individual Character Width
16 in
Details
Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Product Type
Individual Stencil
Includes
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Stencil Application
Parking Lot
Included Characters, Messages, and Symbols
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Reusable
No
Description
Alphabet Stencil Set 60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.