IndividualStencil, LetterSet, LDPE
Mfr # 5370-030
Zoro # G716506817
product price: $1,099.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Overall Stencil Thickness
0.125 in
Reusable
Yes
Character Type
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5370-030
Zoro #
G716506817
UPC #
843300141338
Country of Origin
United States
Dimensions
Overall Stencil Thickness
0.125 in
Overall Stencil Height
30 in
Individual Character Height
30 in
Details
Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Character Type
Letter
Product Type
Individual Stencil
Includes
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Included Characters, Messages, and Symbols
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Stencil Application
Parking Lot
Description
Alphabet Stencil 29-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.