Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, LetterSet, LDPE

  • Mfr # 5370-060

  • Zoro # G516506796


product price: $2,423.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Overall Stencil Height
60 in
Included Characters, Messages, and Symbols
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5370-060
Zoro #
G516506796
UPC #
843300149938
Country of Origin
United States

Dimensions

Overall Stencil Height
60 in
Overall Stencil Thickness
0.125 in
Individual Character Height
60 in

Details

Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Included Characters, Messages, and Symbols
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Includes
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Stencil Application
Parking Lot
Reusable
Yes
Product Type
Individual Stencil

Description

Alphabet Stencil Set 60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.