Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, LetterSet, LDPE

  • Mfr # 5370-072

  • Zoro # G116506813


product price: $2,833.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Overall Stencil Height
72 in
Reusable
Yes
Overall Stencil Width
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5370-072
Zoro #
G116506813
UPC #
843300151801
Country of Origin
United States

Dimensions

Overall Stencil Height
72 in
Overall Stencil Width
64 in
Individual Character Height
72 in
Overall Stencil Thickness
0.125 in

Details

Stencil Type
Letter
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Includes
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Stencil Application
Parking Lot
Included Characters, Messages, and Symbols
(2) Blanks, A, A-Z, C, E, I, N, O, R, S, Spacer
Character Type
Letter
Product Type
Individual Stencil

Description

Letter Stencils 30-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.