IndividualStencil, Message, LDPE
- Mfr # 116-0WM22
- Zoro # G116506721
product price:Â
$
50.89
/ea
Key Features
Stencil Type
Message
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Width
48 in
Overall Stencil Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116-0WM22
- Zoro #
- G116506721
- UPC #
- 843300197519
- Country of Origin
- United States
- Stencil Type
- Message
- Number of Pieces
- 1
- Material
- Low Density Polyethylene (LDPE)
- Character Type
- Letter
- Included Characters, Messages, and Symbols
- No Parking Fire Lane
- Product Type
- Individual Stencil
- Stencil Application
- Curb and Median
- Reusable
- No
- Item
- Individual Stencil
- Shell Material
- Low Density Polyethylene (LDPE)
- Traction Material
- Low Density Polyethylene (LDPE)
Dimensions
- Overall Stencil Width
- 48 in
- Overall Stencil Height
- 4 in
- Overall Stencil Thickness
- 0.062 in
- Individual Character Height
- 4 in
- Individual Character Width
- 47 29/32 in
Description
Fire Lane No Parking Stencil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.