Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, Message, LDPE

  • Mfr # 4042-S04

  • Zoro # G716506725


product price: $27.19
/ea

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Individual Character Height
4 in
Overall Stencil Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4042-S04
Zoro #
G716506725
UPC #
843300134163
Country of Origin
United States

Dimensions

Individual Character Height
4 in
Overall Stencil Thickness
0.062 in
Overall Stencil Width
26 in
Individual Character Width
30 in
Overall Stencil Height
4 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Reusable
No
Included Characters, Messages, and Symbols
Fire Lane
Stencil Application
Curb and Median
Character Type
Letter

Description

Fire Lane Pavement Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.