Zoro Homepage

IndividualStencil, Message, LDPE

  • Mfr # 4061-012

  • Zoro # G216506683


product price: $63.19
/ea

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Individual Character Width
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4061-012
Zoro #
G216506683
UPC #
843300138017
Country of Origin
United States

Dimensions

Individual Character Width
64 in
Overall Stencil Width
64 in
Overall Stencil Height
12 in
Overall Stencil Thickness
0.062 in
Individual Character Height
12 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Reusable
No
Product Type
Individual Stencil
Stencil Application
Parking Lot
Included Characters, Messages, and Symbols
Loading

Description

Loading Zone Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.