Zoro Homepage

IndividualStencil, Message, LDPE

  • Mfr # 4062-012

  • Zoro # G416506667


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Height
12 in
Product Type
Individual Stencil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4062-012
Zoro #
G416506667
UPC #
843300138048
Country of Origin
United States

Dimensions

Overall Stencil Height
12 in
Overall Stencil Width
112 in
Individual Character Height
12 in
Overall Stencil Thickness
0.062 in
Individual Character Width
112 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Character Type
Letter
Reusable
No
Included Characters, Messages, and Symbols
Loading Zone

Description

Loading Zone Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.