Zoro Homepage

IndividualStencil, Message, LDPE

  • Mfr # 4069-006

  • Zoro # G916506648


product price: $45.79
/ea

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Individual Character Width
55 in
Overall Stencil Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4069-006
Zoro #
G916506648
UPC #
843300150712
Country of Origin
United States

Dimensions

Individual Character Width
55 in
Overall Stencil Width
55 in
Overall Stencil Height
6 in
Individual Character Height
6 in
Overall Stencil Thickness
0.062 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Stencil Application
Road and Highway
Reusable
No
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Motorcycle
Character Type
Letter

Description

Motorcycle Parking Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.