Zoro Homepage

IndividualStencil, Message, LDPE

  • Mfr # 4074-008

  • Zoro # G716506664


product price: $63.19
/ea

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Reusable
No
Overall Stencil Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4074-008
Zoro #
G716506664
UPC #
843300152693
Country of Origin
United States

Dimensions

Overall Stencil Height
8 in
Individual Character Width
62 in
Individual Character Height
8 in
Overall Stencil Thickness
0.062 in
Overall Stencil Width
62 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Reusable
No
Stencil Application
Curb and Median
Product Type
Individual Stencil
Character Type
Letter
Included Characters, Messages, and Symbols
No Parking

Description

No Parking Zone Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.