Zoro Homepage

IndividualStencil, Message, LDPE

  • Mfr # 4074-S04

  • Zoro # G116506714


product price: $29.59
/ea

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Width
38 in
Individual Character Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4074-S04
Zoro #
G116506714
UPC #
843300149044
Country of Origin
United States

Dimensions

Overall Stencil Width
38 in
Individual Character Width
32 in
Overall Stencil Height
10 in
Overall Stencil Thickness
0.062 in
Individual Character Height
4 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Stencil Application
Curb and Median
Reusable
No
Included Characters, Messages, and Symbols
No Parking
Product Type
Individual Stencil
Character Type
Letter

Description

Highway Gothic No Parking Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.