Zoro Homepage

IndividualStencil, Message, LDPE

  • Mfr # 4105-008

  • Zoro # G716506701


product price: $49.19
/ea

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Overall Stencil Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4105-008
Zoro #
G716506701
UPC #
843300153058
Country of Origin
United States

Dimensions

Overall Stencil Height
8 in
Overall Stencil Width
54 in
Overall Stencil Thickness
0.062 in
Individual Character Width
54 in
Individual Character Height
8 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Reserved
Character Type
Letter
Stencil Application
Factory
Reusable
No

Description

Stencil 8" RESERVED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.