Zoro Homepage

IndividualStencil, Message, LDPE

  • Mfr # 4121-006

  • Zoro # G016506654


product price: $18.89
/ea

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Reusable
No
Included Characters, Messages, and Symbols
Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-006
Zoro #
G016506654
UPC #
843300151191
Country of Origin
United States

Dimensions

Individual Character Width
21 in
Individual Character Height
6 in
Overall Stencil Thickness
0.062 in
Overall Stencil Width
21 in
Overall Stencil Height
6 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Reusable
No
Included Characters, Messages, and Symbols
Stop
Character Type
Letter
Stencil Application
Parking Lot
Product Type
Individual Stencil

Description

Stop Sign Stencil, Pavement STOP Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.