IndividualStencil, Message, LDPE
Mfr # 4121-036
Zoro # G916506693
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Stencil Application
Bike Lane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4121-036
Zoro #
G916506693
UPC #
843300133357
Country of Origin
United States
Dimensions
Overall Stencil Thickness
0.062 in
Individual Character Height
36 in
Individual Character Width
54 in
Overall Stencil Height
36 in
Overall Stencil Width
54 in
Details
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Stencil Application
Bike Lane
Reusable
No
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Stop
Description
Large STOP Stencil, Stop Sign Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.