IndividualStencil, Message, LDPE
Mfr # 4136-008
Zoro # G816506724
product price: $56.49
/eaKey Features
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Individual Character Height
8 in
Product Type
Individual Stencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4136-008
Zoro #
G816506724
UPC #
843300153171
Country of Origin
United States
Dimensions
Individual Character Height
8 in
Individual Character Width
46 in
Overall Stencil Width
46 in
Overall Stencil Height
8 in
Overall Stencil Thickness
0.062 in
Details
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Reusable
No
Character Type
Letter
Included Characters, Messages, and Symbols
Visitor
Description
Visitors Parking Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.