Zoro Homepage

IndividualStencil, Message, LDPE

  • Mfr # 4157-012

  • Zoro # G616506634


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Individual Character Height
12 in
Overall Stencil Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4157-012
Zoro #
G616506634
UPC #
843300138666
Country of Origin
United States

Dimensions

Individual Character Height
12 in
Overall Stencil Thickness
0.062 in
Overall Stencil Height
12 in
Overall Stencil Width
104 in
Individual Character Width
104 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
EV Charging
Character Type
Letter
Reusable
No
Product Type
Individual Stencil

Description

Electric Vehicle Charging Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.