Zoro Homepage

IndividualStencil, Message, LDPE, 4pcs

  • Mfr # 4036-096

  • Zoro # G816506786


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter
Number of Pieces
4
Material
Low Density Polyethylene (LDPE)
Overall Stencil Height
96 in
Individual Character Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4036-096
Zoro #
G816506786
UPC #
843300153447
Country of Origin
United States

Dimensions

Overall Stencil Height
96 in
Individual Character Height
96 in
Overall Stencil Width
64 in
Individual Character Width
16 in
Overall Stencil Thickness
0.062 in

Details

Stencil Type
Letter
Number of Pieces
4
Material
Low Density Polyethylene (LDPE)
Reusable
No
Standards
FHWA, MUTCD
Included Characters, Messages, and Symbols
Exit
Character Type
Letter
Product Type
Individual Stencil

Description

Traffic EXIT Stencil 96"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.