IndividualStencil, Message, LDPE, 4pcs
Mfr # 5121-072
Zoro # G916506853
product price: $685.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Number of Pieces
4
Material
Low Density Polyethylene (LDPE)
Individual Character Width
16 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5121-072
Zoro #
G916506853
UPC #
843300151764
Country of Origin
United States
Dimensions
Individual Character Width
16 in
Overall Stencil Height
72 in
Overall Stencil Thickness
0.125 in
Individual Character Height
72 in
Overall Stencil Width
16 in
Details
Stencil Type
Letter
Number of Pieces
4
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Product Type
Individual Stencil
Character Type
Letter
Included Characters, Messages, and Symbols
Stop
Stencil Application
Parking Lot
Description
Large STOP Pavement Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.