IndividualStencil, Message, LDPE
Mfr # 5061-012
Zoro # G616506696
product price: $87.89
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Character Type
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5061-012
Zoro #
G616506696
UPC #
843300140362
Country of Origin
United States
Dimensions
Overall Stencil Height
12 in
Individual Character Height
12 in
Overall Stencil Width
64 in
Overall Stencil Thickness
0.125 in
Individual Character Width
64 in
Details
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Character Type
Letter
Stencil Application
Parking Lot
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Loading
Description
Loading Zone Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.