IndividualStencil, Message, LDPE
Mfr # 5061-S04
Zoro # G316506699
product price: $30.89
/eaKey Features
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Individual Character Width
21 in
Reusable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5061-S04
Zoro #
G316506699
UPC #
843300181389
Country of Origin
United States
Dimensions
Individual Character Width
21 in
Overall Stencil Width
21 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
4 in
Individual Character Height
4 in
Details
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Included Characters, Messages, and Symbols
Loading
Stencil Application
Curb and Median
Product Type
Individual Stencil
Character Type
Letter
Description
Highway Gothic Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.