IndividualStencil, Message, LDPE
Mfr # 5074-008
Zoro # G016506708
product price: $87.29
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Thickness
0.125 in
Stencil Application
Curb and Median
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5074-008
Zoro #
G016506708
UPC #
843300152709
Country of Origin
United States
Dimensions
Overall Stencil Thickness
0.125 in
Overall Stencil Width
62 in
Individual Character Width
62 in
Individual Character Height
8 in
Overall Stencil Height
8 in
Details
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Stencil Application
Curb and Median
Character Type
Letter
Included Characters, Messages, and Symbols
No Parking
Product Type
Individual Stencil
Reusable
Yes
Description
No Parking Zone Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.