IndividualStencil, Message, LDPE
Mfr # 5083-008
Zoro # G616506740
product price: $38.99
/eaKey Features
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Thickness
0.125 in
Stencil Application
Factory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5083-008
Zoro #
G616506740
UPC #
843300152860
Country of Origin
United States
Dimensions
Overall Stencil Thickness
0.125 in
Overall Stencil Width
27 in
Overall Stencil Height
8 in
Individual Character Width
27 in
Individual Character Height
8 in
Details
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Stencil Application
Factory
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Only
Reusable
Yes
Character Type
Letter
Description
Pavement ONLY Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.