Zoro Homepage

IndividualStencil, Message, LDPE

  • Mfr # 5105-006

  • Zoro # G116506622


product price: $59.19
/ea

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Width
42 in
Individual Character Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5105-006
Zoro #
G116506622
UPC #
843300151009
Country of Origin
United States

Dimensions

Overall Stencil Width
42 in
Individual Character Height
6 in
Overall Stencil Height
6 in
Overall Stencil Thickness
0.125 in
Individual Character Width
42 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Character Type
Letter
Included Characters, Messages, and Symbols
Reserved
Stencil Application
Parking Lot
Product Type
Individual Stencil

Description

Reserved Parking Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.