IndividualStencil, Message, LDPE
Mfr # 5121-008
Zoro # G016506692
product price: $38.99
/eaKey Features
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Stencil Application
Floor Marking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5121-008
Zoro #
G016506692
UPC #
843300153140
Country of Origin
United States
Dimensions
Individual Character Height
8 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
8 in
Individual Character Width
26 in
Overall Stencil Width
26 in
Details
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Stencil Application
Floor Marking
Included Characters, Messages, and Symbols
Stop
Reusable
Yes
Character Type
Letter
Description
Stop Sign Stencil, Pavement STOP Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.