Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, Message, LDPE

  • Mfr # 5135-008

  • Zoro # G416506711


product price: $52.99
/ea

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Overall Stencil Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5135-008
Zoro #
G416506711
UPC #
840440850663
Country of Origin
United States

Dimensions

Overall Stencil Thickness
0.125 in
Overall Stencil Height
8 in
Individual Character Width
38 in
Individual Character Height
8 in
Overall Stencil Width
38 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Reusable
Yes
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Visitor
Stencil Application
Curb and Median

Description

Visitor Parking Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.