IndividualStencil, Message, LDPE
Mfr # 5136-006
Zoro # G316506767
product price: $59.19
/eaKey Features
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
Visitor
Character Type
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5136-006
Zoro #
G316506767
UPC #
843300151320
Country of Origin
United States
Dimensions
Overall Stencil Height
6 in
Individual Character Width
37 in
Individual Character Height
6 in
Overall Stencil Width
37 in
Overall Stencil Thickness
0.125 in
Details
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
Visitor
Character Type
Letter
Stencil Application
Parking Lot
Product Type
Individual Stencil
Reusable
Yes
Description
Small Visitors Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.