IndividualStencil, Message, LDPE
Mfr # 5136-012
Zoro # G816506649
product price: $36.29
/eaKey Features
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Included Characters, Messages, and Symbols
Visitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5136-012
Zoro #
G816506649
UPC #
843300140898
Country of Origin
United States
Dimensions
Individual Character Height
12 in
Overall Stencil Height
12 in
Overall Stencil Thickness
0.125 in
Overall Stencil Width
67 in
Individual Character Width
67 in
Details
Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Included Characters, Messages, and Symbols
Visitor
Reusable
Yes
Stencil Application
Parking Lot
Product Type
Individual Stencil
Description
Van Parking Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.