Zoro Homepage

IndividualStencil, Message, LDPE

  • Mfr # 5136-S04

  • Zoro # G416506674


product price: $29.59
/ea

Key Features

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Individual Character Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5136-S04
Zoro #
G416506674
UPC #
843300149464
Country of Origin
United States

Dimensions

Individual Character Width
24 in
Individual Character Height
4 in
Overall Stencil Width
26 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
4 in

Details

Stencil Type
Letter
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Letter
Reusable
Yes
Included Characters, Messages, and Symbols
Visitor
Product Type
Individual Stencil
Stencil Application
Curb and Median

Description

Highway Gothic Visitor Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.