IndividualStencil, Symbol, LDPE
Mfr # 108-0CF02NB
Zoro # G616506818
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Individual Character Height
86 in
Included Characters, Messages, and Symbols
Turn Arrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108-0CF02NB
Zoro #
G616506818
UPC #
843300189217
Country of Origin
United States
Dimensions
Individual Character Height
86 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
72 in
Overall Stencil Width
82 in
Individual Character Width
82 in
Details
Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Included Characters, Messages, and Symbols
Turn Arrow
Character Type
Symbol
Product Type
Individual Stencil
Stencil Application
Parking Lot
Reusable
Yes
Description
Parking Lot Arrow Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.