Zoro Homepage

IndividualStencil, Symbol, LDPE, 2pcs

  • Mfr # 4567-048

  • Zoro # G816506762


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Number of Pieces
2
Material
Low Density Polyethylene (LDPE)
Overall Stencil Height
39 in
Individual Character Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4567-048
Zoro #
G816506762
UPC #
843300185509
Country of Origin
United States

Dimensions

Overall Stencil Height
39 in
Individual Character Height
39 in
Overall Stencil Width
30 in
Individual Character Width
30 in
Overall Stencil Thickness
0.062 in

Details

Stencil Type
Symbol
Number of Pieces
2
Material
Low Density Polyethylene (LDPE)
Reusable
No
Standards
DOT
Included Characters, Messages, and Symbols
NYSDOT Handicap
Character Type
Symbol
Product Type
Individual Stencil

Description

Wegmans Handicap Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.