Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, Symbol, LDPE, 2pcs

  • Mfr # 5300-072

  • Zoro # G716506732


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Number of Pieces
2
Material
Low Density Polyethylene (LDPE)
Overall Stencil Width
63 in
Overall Stencil Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300-072
Zoro #
G716506732
UPC #
843300151689
Country of Origin
United States

Dimensions

Overall Stencil Width
63 in
Overall Stencil Height
72 in
Overall Stencil Thickness
0.125 in
Individual Character Height
72 in

Details

Stencil Type
Symbol
Number of Pieces
2
Material
Low Density Polyethylene (LDPE)
Standards
ADA
Product Type
Individual Stencil
Reusable
Yes
Character Type
Symbol
Included Characters, Messages, and Symbols
Handicap

Description

Large Handicap Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.