IndividualStencil, Symbol, LDPE, 2pcs
Mfr # 5567-048
Zoro # G016506722
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Number of Pieces
2
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Product Type
Individual Stencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5567-048
Zoro #
G016506722
UPC #
843300185493
Country of Origin
United States
Dimensions
Individual Character Width
30 in
Overall Stencil Height
39 in
Overall Stencil Thickness
0.125 in
Individual Character Height
39 in
Overall Stencil Width
30 in
Details
Stencil Type
Symbol
Number of Pieces
2
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Product Type
Individual Stencil
Standards
DOT
Character Type
Symbol
Included Characters, Messages, and Symbols
NYSDOT Handicap
Description
Wegmans Handicap Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.