IndividualStencil, Symbol, LDPE
Mfr # 4300-028
Zoro # G616506702
product price: $28.69
/eaKey Features
Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Thickness
0.062 in
Product Type
Individual Stencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4300-028
Zoro #
G616506702
UPC #
843300138796
Country of Origin
United States
Dimensions
Overall Stencil Thickness
0.062 in
Overall Stencil Height
28 in
Individual Character Width
25 in
Overall Stencil Width
25 in
Individual Character Height
28 in
Details
Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Standards
ADA
Reusable
No
Included Characters, Messages, and Symbols
Handicap
Character Type
Symbol
Description
Handicap Symbol Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.