IndividualStencil, Symbol, LDPE
Mfr # 4300-036
Zoro # G816506748
product price: $66.59
/eaKey Features
Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Width
32 in
Product Type
Individual Stencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4300-036
Zoro #
G816506748
UPC #
843300146630
Country of Origin
United States
Dimensions
Overall Stencil Width
32 in
Individual Character Height
36 in
Overall Stencil Thickness
0.062 in
Overall Stencil Height
36 in
Individual Character Width
32 in
Details
Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Character Type
Symbol
Reusable
No
Included Characters, Messages, and Symbols
Handicap
Standards
ADA
Description
Accessible Parking Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.