IndividualStencil, Symbol, LDPE
Mfr # 4300-042
Zoro # G316506750
product price: $86.69
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Handicap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4300-042
Zoro #
G316506750
UPC #
843300182508
Country of Origin
United States
Dimensions
Overall Stencil Thickness
0.062 in
Individual Character Height
42 in
Overall Stencil Width
37 in
Overall Stencil Height
42 in
Individual Character Width
37 in
Details
Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Handicap
Reusable
No
Standards
ADA
Character Type
Symbol
Stencil Application
Parking Lot
Description
Handicap Sign Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.