Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, Symbol, LDPE

  • Mfr # 4331-084

  • Zoro # G416506810


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Stencil Application
Parking Lot
Individual Character Height
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4331-084
Zoro #
G416506810
UPC #
843300152020
Country of Origin
United States

Dimensions

Individual Character Height
53 in
Overall Stencil Thickness
0.062 in
Overall Stencil Width
84 in
Individual Character Width
84 in
Overall Stencil Height
53 in

Details

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Stencil Application
Parking Lot
Character Type
Symbol
Reusable
No
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Turn Arrow

Description

Large Turn Arrow Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products