Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, Symbol, LDPE

  • Mfr # 5300-042

  • Zoro # G516506772


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Standards
ADA
Overall Stencil Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5300-042
Zoro #
G516506772
UPC #
843300182492
Country of Origin
United States

Dimensions

Overall Stencil Height
42 in
Individual Character Width
37 in
Overall Stencil Thickness
0.125 in
Individual Character Height
42 in
Overall Stencil Width
37 in

Details

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Standards
ADA
Reusable
Yes
Stencil Application
Parking Lot
Character Type
Symbol
Included Characters, Messages, and Symbols
Handicap
Product Type
Individual Stencil

Description

Handicap Sign Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.