Zoro Homepage

IndividualStencil, Symbol, LDPE

  • Mfr # 5301-039

  • Zoro # G116506769


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Individual Character Height
52 in
Overall Stencil Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5301-039
Zoro #
G116506769
UPC #
843300147064
Country of Origin
United States

Dimensions

Individual Character Height
52 in
Overall Stencil Height
39 in
Overall Stencil Width
34 in
Individual Character Width
52 in
Overall Stencil Thickness
0.125 in

Details

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Dot Handicap
Reusable
Yes
Standards
ADA, DOT
Character Type
Symbol

Description

Handicap Stencil with Border

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.