Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndivStencil, Letter/Number/SymbolSet

  • Mfr # 108-K03

  • Zoro # G416506834


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter/Number/Symbol Set
Number of Pieces
52
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Character Type
Letter/Number/Symbol Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108-K03
Zoro #
G416506834
UPC #
843300193474
Country of Origin
United States

Dimensions

Overall Stencil Thickness
0.125 in
Overall Stencil Width
39 in

Details

Stencil Type
Letter/Number/Symbol Set
Number of Pieces
52
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Character Type
Letter/Number/Symbol Set
Reusable
Yes
Included Characters, Messages, and Symbols
Alphabet Set, Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows), Fire Lane, Handicap, No Parking, Number Set, Reserved Curb, Visitors
Includes
0042-006 6 in Fire Lane Stencil, 0042-012 12 in Fire Lane Stencil, 0074-006 6 in No Parking Stencil, 0074-012 12 in No Parking Stencil, 0105-004 4 in Reserved Curb Stencil, 0136-006 6 in Visitors Stencil, 0303-039 39 in Handicap Stencil, 0332-042 42 in Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows), 0370-012 12 in Alphabet Set (29-Piece), 0380-012 12 in Number Set

Description

Complete Striping Stencil Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.