Shop RAE
See all product information
Create Account
Paint Primers - Rust Preventative Primer
- Mfr # 5288-05
- Zoro # G524152176
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion Resistant
Compatible Equipment
Beams, Pipes, Railings, Tanks
Use Location
Exterior, Interior
Rust Resistant
Yes
Container Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5288-05
- Zoro #
- G524152176
- UPC #
- 840440854067
- Country of Origin
- United States
- Item
- Paint Primers - Rust Preventative Primers
- Resistance Properties
- Corrosion Resistant
- Compatible Equipment
- Beams, Pipes, Railings, Tanks
- Use Location
- Exterior, Interior
- Rust Resistant
- Yes
- Color
- Red
- Features
- For Use On
- Fabricated Metal, Machinery, Structural Steel
- Primer Required
- No
- Application
- Commercial; Industrial
- Surface Material
- Fabricated Metal, Steel
- Product Type
- Primer
- Wire Color
- Red
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
Description
Paint Primers - Rust Preventative Primers, Red
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.