Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Stencil, Number Set, 0 Thru 9, Blanks, 12 in Character Height, Highway Gothic Font, Clear

  • Mfr # STL-108-8120

  • Zoro # G6978352


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number Set
Character
0 Thru 9, Blanks
Character Height
12 in
Number of Pieces
12
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-108-8120
Zoro #
G6978352
UPC #
854457005466
Country of Origin
United States

Dimensions

Character Height
12 in
Overall Height
24 in
Thickness
0.125 in
Overall Width
9 in
Character Width
9 in
Individual Character Width
9 in
Overall Stencil Height
24 in
Overall Stencil Thickness
0.125 in
Individual Character Height
12 in
Overall Stencil Width
9 in

Details

Item
Pavement Stencil
Stencil Type
Number Set
Character
0 Thru 9, Blanks
Number of Pieces
12
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Stencil Application
Parking Lot
Duty
Heavy
Character Type
Number Set
Interlock
No
Self-Adhesive
No
Reusable
Yes
Includes
(1) 0 to 9, (2) Blanks
Interlocking
No
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Character
0 Thru 9, Blanks
Included Characters, Messages, and Symbols
0 to 9, Blanks
Product Type
Stencil Set
FAA AC 150/5340-1K Compliant
No

Description

Stencil Set, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blank ( ), Includes (2) Blanks, Individual Character Height 12 in, Individual Character Width 9 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.