Zoro Homepage

Pavement Stencil, 24 in, Alphabet Kit, 1/8, STL-108-8245

  • Mfr # STL-108-8245

  • Zoro # G7039137


product price: $785.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter Set
Character
A Thru Z, Blanks
Character Height
24 in
Number of Pieces
28
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-8245
Zoro #
G7039137
UPC #
854457005459
Country of Origin
United States

Dimensions

Character Height
24 in
Overall Height
36 in
Overall Width
12 in
Thickness
0.125 in
Character Width
12 in
Overall Stencil Width
12 in
Message or Symbol Height
24 in
Individual Character Width
12 in
Message or Symbol Width
9 in
Overall Stencil Thickness
0.125 in
Individual Character Height
24 in
Overall Stencil Height
36 in

Details

Item
Pavement Stencil
Stencil Type
Letter Set
Character
A Thru Z, Blanks
Number of Pieces
28
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Stencil Character
A Thru Z, Blanks
Magnetic/Nonmagnetic
Nonmagnetic
Interlocking
No
Character Type
Letter
Reusable
Yes
Duty
Heavy
Interlock
No
Includes
(1) A to Z, (2) Blanks
Stencil Application
Parking Lot
Self-Adhesive
No
Product Type
Stencil Set
Included Characters, Messages, and Symbols
A to Z, Blanks
FAA AC 150/5340-1K Compliant
No

Description

Stencil Set, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blank ( ), Includes (2) Blanks, Individual Character Height 24 in, Individual Character Width 12 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 9 in, Number of Pieces 28, Overall Stencil Height 36 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.