Pavement Stencil, Message, Electric Car Logo, 9 in Character Height, Highway Gothic Font, White

  • Mfr # STL-116-90433

  • Zoro # G2104151


product price: $18.99
/ea

Key Features

Stencil Type
Message
Character
Electric Car Logo
Character Height
9 in
Number of Pieces
1
Overall Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-90433
Zoro #
G2104151
UPC #
815218027431
Country of Origin
United States

Dimensions

Character Height
9 in
Overall Height
28 in
Character Width
22 in
Thickness
0.063 in
Overall Width
16 in
Overall Stencil Height
16 in
Overall Stencil Width
28 in
Message or Symbol Width
22 in
Message or Symbol Height
9 in
Overall Stencil Thickness
0.063 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Electric Car Logo
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Font
Highway Gothic
Color
White
Interlocking
No
Stencil Character
Electric Car Logo
Magnetic/Nonmagnetic
Nonmagnetic
Reusable
Yes
Stencil Application
Parking Lot
Duty
Light
Interlock
No
Self-Adhesive
No
Character Type
Message
Includes
Parking Lot Symbols
Included Characters, Messages, and Symbols
Parking Lot Symbols
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 9 in, Message or Symbol Width 22 in, Number of Pieces 1, Overall Stencil Height 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.