Zoro Homepage

Pavement Stencil, Symbol, Electric Car Logo, 24 in Character Height, Not Applicable Font, White

  • Mfr # STL-116-52421

  • Zoro # G2104002


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character
Electric Car Logo
Character Height
24 in
Number of Pieces
1
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-52421
Zoro #
G2104002
UPC #
815218027172
Country of Origin
United States

Dimensions

Character Height
24 in
Overall Height
32 in
Character Width
54 in
Overall Width
62 in
Thickness
0.063 in
Overall Stencil Width
62 in
Message or Symbol Height
24 in
Message or Symbol Width
54 in
Overall Stencil Height
32 in
Overall Stencil Thickness
0.063 in

Description

Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 54 in, Number of Pieces 1, Overall Stencil Height 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.