Pavement Stencil, 36 in, Alpha Kit, 1/8, STL-108-8365

  • Mfr # STL-108-8365

  • Zoro # G6715667


product price:  $1,029.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Letter Set
Character
A Thru Z, Blanks
Character Height
36 in
Number of Pieces
28
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-108-8365
Zoro #
G6715667
UPC #
854457005541
Country of Origin
United States

Dimensions

Character Height
36 in
Overall Height
48 in
Overall Width
12 in
Thickness
0.125 in
Character Width
12 in
Overall Stencil Width
12 in
Individual Character Height
36 in
Message or Symbol Height
36 in
Overall Stencil Height
48 in
Message or Symbol Width
9 in
Overall Stencil Thickness
0.125 in
Individual Character Width
12 in

Details

Item
Pavement Stencil
Stencil Type
Letter Set
Character
A Thru Z, Blanks
Number of Pieces
28
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Interlock
No
Magnetic/Nonmagnetic
Nonmagnetic
Interlocking
No
Stencil Character
A Thru Z, Blanks
Character Type
Letter
Stencil Application
Parking Lot
Self-Adhesive
No
Includes
(1) A to Z, (2) Blanks
Duty
Heavy
Reusable
Yes
Included Characters, Messages, and Symbols
A to Z, Blanks
Product Type
Stencil Set
FAA AC 150/5340-1K Compliant
No

Description

Stencil Set, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blank ( ), Includes (2) Blanks, Individual Character Height 36 in, Individual Character Width 12 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 9 in, Number of Pieces 28, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.