Pavement Stencil, Symbol, Bike Lane Chevron, 41 in Character Height, Not Applicable Font, Clear

  • Mfr # STL-116-5120

  • Zoro # G6753345


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character
Bike Lane Chevron
Character Height
41 in
Number of Pieces
8
Overall Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-116-5120
Zoro #
G6753345
UPC #
815218023082
Country of Origin
United States

Dimensions

Character Height
41 in
Overall Height
47 in
Character Width
40 in
Overall Width
46 in
Thickness
0.063 in
Overall Stencil Thickness
0.063 in
Overall Stencil Width
46 in
Overall Stencil Height
47 in
Message or Symbol Height
41 in
Message or Symbol Width
40 in

Details

Item
Pavement Stencil
Stencil Type
Symbol
Character
Bike Lane Chevron
Number of Pieces
8
Material
Polyethylene
Color
Clear
Stencil Character
Chevron
Interlocking
No
Stencil Application
Bike Lane
Standards
FHWA, USDOT
Magnetic/Nonmagnetic
Nonmagnetic
Self-Adhesive
No
Character Type
Symbol
Interlock
No
Reusable
Yes
Duty
Light
Includes
Chevron
Included Characters, Messages, and Symbols
Chevron
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Chevron, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 41 in, Message or Symbol Width 40 in, Number of Pieces 8, Overall Stencil Height 47 in, Overall Stencil Thickness 0.063 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.