Pavement Stencil, Bike Lane Curved Arrow, STL-108-5115

  • Mfr # STL-108-5115

  • Zoro # G3768167


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Character
Bike Lane Curved Arrow
Character Height
31 in
Number of Pieces
1
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-5115
Zoro #
G3768167
UPC #
843300102629
Country of Origin
United States

Dimensions

Character Height
31 in
Overall Height
42 in
Thickness
0.125 in
Overall Width
38 in
Character Width
36 in
Overall Stencil Width
38 in
Message or Symbol Width
31 in
Message or Symbol Height
36 in
Overall Stencil Thickness
0.125 in
Overall Stencil Height
42 in

Details

Item
Pavement Stencil
Stencil Type
Symbol
Character
Bike Lane Curved Arrow
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Color
Clear
Self-Adhesive
No
Interlocking
No
Interlock
No
Duty
Heavy
Stencil Character
Arrow
Stencil Application
Parking Lot
Character Type
Symbol
Reusable
Yes
Magnetic/Nonmagnetic
Nonmagnetic
Includes
Curved Arrow
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Curved Arrow
FAA AC 150/5340-1K Compliant
No

Description

Individual Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Curved Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 36 in, Message or Symbol Width 31 in, Number of Pieces 1, Overall Stencil Height 42 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.