Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Stencil, Combination Set, A Thru Z, 0 Thru 9, Punctuation, 3 in Character Height, Clear

  • Mfr # STL-116-8038

  • Zoro # G6497215


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Combination Set
Character
A Thru Z, 0 Thru 9, Punctuation
Character Height
3 in
Number of Pieces
63
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-8038
Zoro #
G6497215
UPC #
854457005800
Country of Origin
United States

Dimensions

Character Height
3 in
Overall Height
9 in
Character Width
2 in
Overall Width
2 in
Thickness
0.063 in
Overall Stencil Height
9 in
Overall Stencil Thickness
0.063 in
Overall Stencil Width
2 in
Individual Character Height
3 in
Individual Character Width
2 in

Details

Item
Pavement Stencil
Stencil Type
Combination Set
Character
A Thru Z, 0 Thru 9, Punctuation
Number of Pieces
63
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Includes
(1) B to D, F to Z, 0, 2 to 9, Percent (%), Slash (/), Number Sign (#), Comma (,), Dash (-), Left Parenthesis, Right Parenthesis, (2) A, 1, (3) E, (4) Blanks
Magnetic/Nonmagnetic
Nonmagnetic
Self-Adhesive
No
Interlocking
No
Interlock
No
Character Type
Letter/Number Set
Reusable
Yes
Stencil Character
0 Thru 9, A Thru Z, Punctuation
Stencil Application
Curb and Median
Duty
Light
Included Characters, Messages, and Symbols
0 to 9, A to Z, Punctuation
Product Type
Stencil Set
FAA AC 150/5340-1K Compliant
No

Description

Stencil Set, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Comma (,), Dash (-), Left Parenthesis ((), Number Sign (#), Percent ( Percent), Right Parenthesis ()), Slash (/), Includes (2) A, 1, (3) E, (4) Blanks, Individual Character Height 3 in, Individual Character Width 2 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.