Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Stencil, Combination Set, Bus, 24 in Character Height, Low Density Polyethylene (LDPE)

  • Mfr # STL-108-52432

  • Zoro # G2104580


product price: $71.99
/ea

Key Features

Stencil Type
Combination Set
Character
Bus
Character Height
24 in
Number of Pieces
1
Overall Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-52432
Zoro #
G2104580
UPC #
815218027981
Country of Origin
United States

Dimensions

Character Height
24 in
Overall Height
32 in
Overall Width
26 in
Character Width
18 in
Thickness
0.125 in
Overall Stencil Height
32 in
Overall Stencil Width
26 in
Message or Symbol Height
24 in
Overall Stencil Thickness
0.125 in
Message or Symbol Width
18 in

Details

Item
Pavement Stencil
Stencil Type
Combination Set
Character
Bus
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Color
White
Reusable
Yes
Magnetic/Nonmagnetic
Nonmagnetic
Interlock
No
Stencil Character
Bus
Duty
Heavy
Stencil Application
Parking Lot
Interlocking
No
Self-Adhesive
No
Character Type
Message
Includes
Parking Lot Symbols
Product Type
Individual Stencil
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Parking Lot Symbols

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 18 in, Number of Pieces 1, Overall Stencil Height 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.